Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF0110DS15B
- Mfr # PHY110-6-20G-V
- Zoro # G822463370
product price:Â
$
24.15
/ea
Sold in multiples of 2 for $48.30
Key Features
Replaces OEM Part
AIRFIL AFKOVL26720, BALDWIN PT8954MPG, BEHRINGER BE110P25A, BEHRINGER BE110P25AV, BOY 9301173, BUSSE HE055, CARQUEST 84873, DIGOMA DGMH110D20B, DONALDSON DT0110D25UM, DONALDSON P173192, DONALDSON P177001, DONALDSON P566661, EPPENSTEINER 9110H20XLA000P, EP
Filter Media
MICROGLASS
Height
6.02
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-20G-V
- Zoro #
- G822463370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- AIRFIL AFKOVL26720, BALDWIN PT8954MPG, BEHRINGER BE110P25A, BEHRINGER BE110P25AV, BOY 9301173, BUSSE HE055, CARQUEST 84873, DIGOMA DGMH110D20B, DONALDSON DT0110D25UM, DONALDSON P173192, DONALDSON P177001, DONALDSON P566661, EPPENSTEINER 9110H20XLA000P, EP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.