HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF890013Z5B
- Mfr # PPL8900-13-6G-V
- Zoro # G322527701
product price:Â
$
55.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3816, BEHRINGER BE89001306A, CASA DEL FILTRO VENETA 11294, DONALDSON DT8900138UM, DONALDSON P167886, DONALDSON P566496, EPPENSTEINER 168900TH6SLS000P, EPPENSTEINER 168900TH6SLS000V, EPPENSTEINER 168900TH6XLS000P, EPPENSTEINER 168900TH6XLS000V
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-6G-V
- Zoro #
- G322527701
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3816, BEHRINGER BE89001306A, CASA DEL FILTRO VENETA 11294, DONALDSON DT8900138UM, DONALDSON P167886, DONALDSON P566496, EPPENSTEINER 168900TH6SLS000P, EPPENSTEINER 168900TH6SLS000V, EPPENSTEINER 168900TH6XLS000P, EPPENSTEINER 168900TH6XLS000V
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.79
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.