HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF89008S3B
- Mfr # PPL8900-8-6G-V
- Zoro # G822506978
product price:Â
$
40.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
Filter Media
MICROGLASS
Height
8.1
Micron Rating
5
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-6G-V
- Zoro #
- G822506978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.79
- OD Top
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.