Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF940013S7B
- Mfr # PPL9400-13-10G-V
- Zoro # G322501985
product price:Â
$
54.15
/ea
Key Features
Replaces OEM Part
BEHRINGER BE94001312A, DONALDSON DT94001314UM, DONALDSON P164223, DONALDSON P164433, DONALDSON P566447, EPPENSTEINER 169400H10LL325TP, EPPENSTEINER 169400TH10SLS000P, EPPENSTEINER 169400TH10SLS000V, EPPENSTEINER 169400TH10XLS000P, EPPENSTEINER 169400TH10X
Filter Media
MICROGLASS
Height
13.06
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-13-10G-V
- Zoro #
- G322501985
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE94001312A, DONALDSON DT94001314UM, DONALDSON P164223, DONALDSON P164433, DONALDSON P566447, EPPENSTEINER 169400H10LL325TP, EPPENSTEINER 169400TH10SLS000P, EPPENSTEINER 169400TH10SLS000V, EPPENSTEINER 169400TH10XLS000P, EPPENSTEINER 169400TH10X
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.21
- ID Top
- 2.21
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.