Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF940013Z5V
- Mfr # PPL9400-13-6G-V
- Zoro # G322553434
product price:Â
$
56.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL152946, AIRFIL AFKOVL48956, BALDWIN H9058, BEHRINGER BE94001306A, BEHRINGER BE94001306AV, CATERPILLAR 3I0597, CATERPILLAR 3I0621, DONALDSON DT9400138UM, DONALDSON P164589, DONALDSON P566446, EPPENSTEINER 169400H6LL325TP, EPPENSTEINER 169400TH
Filter Media
MICROGLASS
Height
13.06
Micron Rating
5
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-13-6G-V
- Zoro #
- G322553434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.06
Details
- Replaces OEM Part
- AIRFIL AFKOVL152946, AIRFIL AFKOVL48956, BALDWIN H9058, BEHRINGER BE94001306A, BEHRINGER BE94001306AV, CATERPILLAR 3I0597, CATERPILLAR 3I0621, DONALDSON DT9400138UM, DONALDSON P164589, DONALDSON P566446, EPPENSTEINER 169400H6LL325TP, EPPENSTEINER 169400TH
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 2.21
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Bottom
- 2.21
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.