Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF960113Z10B
- Mfr # PPL9600-13-10G-HC-V
- Zoro # G322516590
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE96011312A, DONALDSON DT96011314UM, DONALDSON P167412, DONALDSON P566369, EPPENSTEINER 169601H10LL2325TP, EPPENSTEINER 169601TH10SLF000P, EPPENSTEINER 169601TH10SLF000V, EPPENSTEINER 169601TH10XLF000P, EPPENSTEINER 169601TH10XLF000V, FILTER-MAR
Filter Media
MICROGLASS
Height
12.98
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-10G-HC-V
- Zoro #
- G322516590
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE96011312A, DONALDSON DT96011314UM, DONALDSON P167412, DONALDSON P566369, EPPENSTEINER 169601H10LL2325TP, EPPENSTEINER 169601TH10SLF000P, EPPENSTEINER 169601TH10SLF000V, EPPENSTEINER 169601TH10XLF000P, EPPENSTEINER 169601TH10XLF000V, FILTER-MAR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.69
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.