HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF980113Z5B
- Mfr # PPL9800-13-6G-HC-V
- Zoro # G822516120
product price:Â
$
78.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169801TH6SLF000P, EPPENSTEINER 169801TH6SLF000V, EPPENSTEINER 169801TH6XLF000P, EPPENSTEINER 169801TH6XLF000V, FILTER-X XH01379, FILTREC D122G06B, FILTREC D122G06BV, HYDAC/HYCON 2060776, HYDAC/HYCON 11313D06BH, HYDAC/HYCON 11313D06BHV, HYDAC/
Filter Media
MICROGLASS
Height
12.99
Micron Rating
5
OD Bottom
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-6G-HC-V
- Zoro #
- G822516120
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169801TH6SLF000P, EPPENSTEINER 169801TH6SLF000V, EPPENSTEINER 169801TH6XLF000P, EPPENSTEINER 169801TH6XLF000V, FILTER-X XH01379, FILTREC D122G06B, FILTREC D122G06BV, HYDAC/HYCON 2060776, HYDAC/HYCON 11313D06BH, HYDAC/HYCON 11313D06BHV, HYDAC/
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.99
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.94
- Collapse Pressure
- 3045
- OD Top
- 1.99
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.