Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY10227
- Mfr # PFC820-3-10G-V
- Zoro # G822470385
product price:Â
$
24.85
/ea
Sold in multiples of 2 for
$49.70
Key Features
Replaces OEM Part
ARGO V3060706, BALDWIN PT23032MPG, FILTER-X XH01990, FILTREC D820G10A, FILTREC D820G10AV, FLEETGUARD (CUMMINS) HF35237, HAMM 00383279, JURA FILTRATION SH52062, MAIN FILTER MF0059914, MAIN FILTER MF0576010, PARKER PR4471, SCHUPP HY10227, WIX D05A10GAV
Filter Media
MICROGLASS
Height
2.72
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-10G-V
- Zoro #
- G822470385
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3060706, BALDWIN PT23032MPG, FILTER-X XH01990, FILTREC D820G10A, FILTREC D820G10AV, FLEETGUARD (CUMMINS) HF35237, HAMM 00383279, JURA FILTRATION SH52062, MAIN FILTER MF0059914, MAIN FILTER MF0576010, PARKER PR4471, SCHUPP HY10227, WIX D05A10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 2.18
- Beta Ratio 1
- 200/13
- ID Top
- 1.11
- OD Bottom
- 2.18
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.