HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY13042
- Mfr # PHY110-6-10G-V
- Zoro # G822502307
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
ABG CPN14280200, AIRFIL AFKOVL26710, BALDWIN PT9330MPG, BEHRINGER BE110P12A, BEHRINGER BE110P12AV, BOMAG 5824012, CARQUEST 84872, DINGBRO DDD0384, DONALDSON DT0110D14UM, DONALDSON P170604, DONALDSON P566660, DYNAPAC 964725501, EPPENSTEINER 9110H10XLA000P,
Filter Media
MICROGLASS
Height
6.02
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-10G-V
- Zoro #
- G822502307
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ABG CPN14280200, AIRFIL AFKOVL26710, BALDWIN PT9330MPG, BEHRINGER BE110P12A, BEHRINGER BE110P12AV, BOMAG 5824012, CARQUEST 84872, DINGBRO DDD0384, DONALDSON DT0110D14UM, DONALDSON P170604, DONALDSON P566660, DYNAPAC 964725501, EPPENSTEINER 9110H10XLA000P,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- OD Top
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.