Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY13558V
- Mfr # PHY95-8-10G-V
- Zoro # G322550624
product price:Â
$
47.95
/ea
Key Features
Replaces OEM Part
BALDWIN PT23091MPG, BALDWIN PT23092MPG, CARGO FLOOR 7372005, CLAAS 0015991770, EFFER 8919379, EFFER EF8919379, FASSI ZFI0006, FILTRATION GROUP H0095DN2010FPM, FILTREC DHD95G10B, FILTREC DHD95G10V, GEESINK 1004682, GRANGE HA5046, HIFI FILTER SH75212V, HMF
Filter Media
MICROGLASS
Height
8.27
Micron Rating
10
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY95-8-10G-V
- Zoro #
- G322550624
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23091MPG, BALDWIN PT23092MPG, CARGO FLOOR 7372005, CLAAS 0015991770, EFFER 8919379, EFFER EF8919379, FASSI ZFI0006, FILTRATION GROUP H0095DN2010FPM, FILTREC DHD95G10B, FILTREC DHD95G10V, GEESINK 1004682, GRANGE HA5046, HIFI FILTER SH75212V, HMF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.22
- OD Top
- 2.22
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- ID Top
- 1
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.