HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY14151
- Mfr # PMH170-9-10G-V
- Zoro # G822503441
product price:Â
$
61.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 17240H10SLA000P, EPPENSTEINER 17240H10XLA000P, FILTREC DLD240E10B, FILTREC DLD240E10V, HY-PRO HP28NL910MB, HY-PRO HP28NL910MV, HY-PRO HP28NL916MB, HY-PRO HP28NL916MV, INTERNORMEN 300187, INTERNORMEN 310743, INTERNORMEN 01E24010VG30EP, INTERNO
Filter Media
MICROGLASS
Height
9.02
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-10G-V
- Zoro #
- G822503441
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 17240H10SLA000P, EPPENSTEINER 17240H10XLA000P, FILTREC DLD240E10B, FILTREC DLD240E10V, HY-PRO HP28NL910MB, HY-PRO HP28NL910MV, HY-PRO HP28NL916MB, HY-PRO HP28NL916MV, INTERNORMEN 300187, INTERNORMEN 310743, INTERNORMEN 01E24010VG30EP, INTERNO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.