HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY15799
- Mfr # PMH126-4-1000SS-V
- Zoro # G322464945
product price:Â
$
41.85
/ea
Key Features
Replaces OEM Part
FILTREC DMD126B1000B, FILTREC DMD126B1000V, MAIN FILTER MF0576486, MAIN FILTER MF0576487, SCHUPP HY15799, WIX D71B1000BV
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
1000
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-1000SS-V
- Zoro #
- G322464945
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD126B1000B, FILTREC DMD126B1000V, MAIN FILTER MF0576486, MAIN FILTER MF0576487, SCHUPP HY15799, WIX D71B1000BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 1000
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.