HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY19051
- Mfr # PPR31-8-25SS-V
- Zoro # G822511491
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 280447, FILTER-X XH01910, FILTER-X XH01911, FILTREC D730T25A, FILTREC D730T25AV, HY-PRO HP310L825WB, HY-PRO HP310L825WV, HY-PRO HP340L825WB, HY-PRO HP340L825WV, JURA FILTRATION SH51125, MAIN FILTER MF0059711, MAIN FILTER MF0059712, NATIONAL FI
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
25
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-25SS-V
- Zoro #
- G822511491
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280447, FILTER-X XH01910, FILTER-X XH01911, FILTREC D730T25A, FILTREC D730T25AV, HY-PRO HP310L825WB, HY-PRO HP310L825WV, HY-PRO HP340L825WB, HY-PRO HP340L825WV, JURA FILTRATION SH51125, MAIN FILTER MF0059711, MAIN FILTER MF0059712, NATIONAL FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.6
- ID Top
- 1.88
- OD Top
- 3.6
- Collapse Pressure
- 305
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.