HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY19087
- Mfr # PPR31-13-3G-HC-V
- Zoro # G622567124
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01920, FILTER-X XH01921, FILTREC D731G03B, FILTREC D731G03BV, HY-PRO HP341L133MB, HY-PRO HP341L133MV, MAIN FILTER MF0059725, MAIN FILTER MF0059726, PARKER G01460, PARKER G01460Q, PARKER G01464, PARKER G01464Q, SCHUPP HY19087, WIX D04B03GBV
Filter Media
MICROGLASS
Height
12.6
Micron Rating
3
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-3G-HC-V
- Zoro #
- G622567124
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01920, FILTER-X XH01921, FILTREC D731G03B, FILTREC D731G03BV, HY-PRO HP341L133MB, HY-PRO HP341L133MV, MAIN FILTER MF0059725, MAIN FILTER MF0059726, PARKER G01460, PARKER G01460Q, PARKER G01464, PARKER G01464Q, SCHUPP HY19087, WIX D04B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.88
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 3.82
- OD Top
- 3.82
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.