Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY19252V
- Mfr # PFC770-10-20G-V
- Zoro # G322561545
product price:Â
$
85.49
/ea
Key Features
Replaces OEM Part
DIGOMA DGMH832, FILTER-X XH04822, FILTREC D771G25A, FILTREC D771G25AV, FILTREC WG280, HY-PRO HP290L1020MB, HY-PRO HP290L1020MV, KALMAR 9236360383, MAIN FILTER MF0059847, MAIN FILTER MF0059848, PARKER G03773, PARKER G03811, PARKER G04269, PARKER G04273, SC
Filter Media
MICROGLASS
Height
9.61
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-20G-V
- Zoro #
- G322561545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- DIGOMA DGMH832, FILTER-X XH04822, FILTREC D771G25A, FILTREC D771G25AV, FILTREC WG280, HY-PRO HP290L1020MB, HY-PRO HP290L1020MV, KALMAR 9236360383, MAIN FILTER MF0059847, MAIN FILTER MF0059848, PARKER G03773, PARKER G03811, PARKER G04269, PARKER G04273, SC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 2.64
- ID Top
- 1
- OD Top
- 2.64
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.