HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY20774

  • Mfr # PPL9650-13-10G-V

  • Zoro # G322490869


product price:  $37.55
/ea
Sold in multiples of 2 for $75.10

Key Features

Replaces OEM Part
FILTREC D662G10A, FILTREC D662G10AV, HY-PRO HP50L1312MB, HY-PRO HP50L1312MV, JURA FILTRATION SH87342, MAIN FILTER MF0059597, MAIN FILTER MF0059598, NATIONAL FILTERS 185051, NATIONAL FILTERS 651310, NATIONAL FILTERS 101185051, NATIONAL FILTERS 651310V, PAL
Collapse Pressure
305
OD Top
3.12
ID Top
1.7
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-13-10G-V
Zoro #
G322490869
UPC #
-
Country of Origin
United States

Dimensions

Height
13.15

Details

Replaces OEM Part
FILTREC D662G10A, FILTREC D662G10AV, HY-PRO HP50L1312MB, HY-PRO HP50L1312MV, JURA FILTRATION SH87342, MAIN FILTER MF0059597, MAIN FILTER MF0059598, NATIONAL FILTERS 185051, NATIONAL FILTERS 651310, NATIONAL FILTERS 101185051, NATIONAL FILTERS 651310V, PAL
Collapse Pressure
305
OD Top
3.12
ID Top
1.7
Micron Rating
10
Beta Ratio 1
200/13
ID Bottom
1.7
Filter Media
MICROGLASS
OD Bottom
3.12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.