HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY24079
- Mfr # PFA370-8-40SS-V
- Zoro # G122516196
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 390Z240A, FILTER-X XH02083, FILTREC D931T40A, FILTREC D931T40AV, HY-PRO HP37L840WB, HY-PRO HP37L840WV, MAIN FILTER MF0060007, MAIN FILTER MF0509310, NATIONAL FILTERS 10419265340SS, PUROLATOR/FACET P370EAL403N2, SCHUPP HY24064, SCHUPP
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
40
OD Top
3.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-8-40SS-V
- Zoro #
- G122516196
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) 390Z240A, FILTER-X XH02083, FILTREC D931T40A, FILTREC D931T40AV, HY-PRO HP37L840WB, HY-PRO HP37L840WV, MAIN FILTER MF0060007, MAIN FILTER MF0509310, NATIONAL FILTERS 10419265340SS, PUROLATOR/FACET P370EAL403N2, SCHUPP HY24064, SCHUPP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.69
- ID Top
- 1.89
- OD Bottom
- 3.68
- Collapse Pressure
- 365
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.