Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY25020
- Mfr # PSH120-6-60SS-B
- Zoro # G022562026
product price:Â
$
50.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH01635, FILTREC D260T60, IKRON HHC30304, JURA FILTRATION SH63295, MAIN FILTER MF0059199, SCHUPP HY25020, SOFIMA 55645, SOFIMA CLE120MS1, SOFIMA LE120MS1, WIX D73A60T
Filter Media
304 SS WIRE
Height
5.63
Micron Rating
60
OD Top
5.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH120-6-60SS-B
- Zoro #
- G022562026
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01635, FILTREC D260T60, IKRON HHC30304, JURA FILTRATION SH63295, MAIN FILTER MF0059199, SCHUPP HY25020, SOFIMA 55645, SOFIMA CLE120MS1, SOFIMA LE120MS1, WIX D73A60T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 5.12
- Collapse Pressure
- 75
- OD Bottom
- 5.12
- ID Top
- 0.75
- ID Bottom
- 2.58
Dimensions
- Height
- 5.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.