Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY2992
- Mfr # PMH41-5-10G
- Zoro # G322504153
product price:Â
$
37.39
/ea
Sold in multiples of 2 for
$74.78
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW1CC10, FAIREY ARLON (PARKER) MXW1GDL10, FILTER-X XH01665, FILTREC D410G10, HY-PRO HPMX2L510M, JURA FILTRATION SH53126, MAHLE MX41EAL1221, MAIN FILTER MF0059250, PARKER MXW1CC10, PARKER MXW1GDL10, SCHUPP HY2992, WIX D77A10G, WOODGA
Filter Media
MICROGLASS
Height
4.84
Micron Rating
10
ID Top
1.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-10G
- Zoro #
- G322504153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW1CC10, FAIREY ARLON (PARKER) MXW1GDL10, FILTER-X XH01665, FILTREC D410G10, HY-PRO HPMX2L510M, JURA FILTRATION SH53126, MAHLE MX41EAL1221, MAIN FILTER MF0059250, PARKER MXW1CC10, PARKER MXW1GDL10, SCHUPP HY2992, WIX D77A10G, WOODGA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.06
- Collapse Pressure
- 250
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.34
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.