Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY2998
- Mfr # PMH41-5-40SS
- Zoro # G322553120
product price:Â
$
61.19
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MS140, FILTER-X XH01668, FILTREC D410T40, HY-PRO HPMX2L540W, JURA FILTRATION SH53185, MAHLE MX41EAL7531, MAIN FILTER MF0059253, PARKER MS140, SCHUPP HY2998, WIX D77A40T
Filter Media
304 SS WIRE
Height
4.84
Micron Rating
40
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-40SS
- Zoro #
- G322553120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MS140, FILTER-X XH01668, FILTREC D410T40, HY-PRO HPMX2L540W, JURA FILTRATION SH53185, MAHLE MX41EAL7531, MAIN FILTER MF0059253, PARKER MS140, SCHUPP HY2998, WIX D77A40T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.34
- ID Top
- 1.06
- OD Top
- 2.36
- Collapse Pressure
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.