Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY9004
- Mfr # PFN700-8-20G-V
- Zoro # G822538252
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
FILTER-MART 320837, FILTER-X XH04760, FILTREC WG188, FINN FILTER (PARKER) FC7002F025BK, FINN FILTER (PARKER) FFKPVL1700225ABS, JURA FILTRATION SH55089, MAIN FILTER MF0065985, SCHUPP HY9004, WIX W01AG188
Filter Media
MICROGLASS
Height
7.8
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFN700-8-20G-V
- Zoro #
- G822538252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- FILTER-MART 320837, FILTER-X XH04760, FILTREC WG188, FINN FILTER (PARKER) FC7002F025BK, FINN FILTER (PARKER) FFKPVL1700225ABS, JURA FILTRATION SH55089, MAIN FILTER MF0065985, SCHUPP HY9004, WIX W01AG188
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/20
- OD Top
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.