HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY90415
- Mfr # PPL9700-9-40SS-HC-V
- Zoro # G022556490
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D650T40B, FILTREC D650T40BV, MAIN FILTER MF0575941, MAIN FILTER MF0575942, SCHUPP HY90415, WIX D95A240TBV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
40
ID Bottom
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-40SS-HC-V
- Zoro #
- G022556490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTREC D650T40B, FILTREC D650T40BV, MAIN FILTER MF0575941, MAIN FILTER MF0575942, SCHUPP HY90415, WIX D95A240TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Bottom
- 1.64
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- OD Top
- 3.74
- ID Top
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.