Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 2960L03V04
- Mfr # PPL9600-4-3G-V
- Zoro # G822503267
product price:Â
$
30.45
/ea
Sold in multiples of 2 for
$60.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL803, BALDWIN H8069, BALDWIN H9069, BEHRINGER BE9600403A, BEHRINGER BE9600403AV, CATERPILLAR 3I1513, DIAMOND HD28003F, DINGBRO DDD0400, DONALDSON DT960045UM, DONALDSON P169431, DONALDSON P566205, EPPENSTEINER 169600H3LL113RP, EPPENSTEINER 1696
Filter Media
MICROGLASS
Height
4.64
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-3G-V
- Zoro #
- G822503267
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL803, BALDWIN H8069, BALDWIN H9069, BEHRINGER BE9600403A, BEHRINGER BE9600403AV, CATERPILLAR 3I1513, DIAMOND HD28003F, DINGBRO DDD0400, DONALDSON DT960045UM, DONALDSON P169431, DONALDSON P566205, EPPENSTEINER 169600H3LL113RP, EPPENSTEINER 1696
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/3
- OD Top
- 3.12
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.