Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 2960L12V08
- Mfr # PPL9600-8-10G-V
- Zoro # G322500742
product price:Â
$
30.99
/ea
Sold in multiples of 2 for
$61.98
Key Features
Replaces OEM Part
AIAG HF3101F, AIAG HF3101N, AIRFIL AFKOVL8110, BALDWIN H8075, BALDWIN H9075, BEHRINGER BE9600812A, BEHRINGER BE9600812AV, BOMAG 7993014, CARQUEST 84852, CATERPILLAR 1340964, CATERPILLAR 3I0582, CINCINNATI 507054473, CROSLAND 7052, DINGBRO DDD0128, DONALDS
Filter Media
MICROGLASS
Height
8.31
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-10G-V
- Zoro #
- G322500742
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3101F, AIAG HF3101N, AIRFIL AFKOVL8110, BALDWIN H8075, BALDWIN H9075, BEHRINGER BE9600812A, BEHRINGER BE9600812AV, BOMAG 7993014, CARQUEST 84852, CATERPILLAR 1340964, CATERPILLAR 3I0582, CINCINNATI 507054473, CROSLAND 7052, DINGBRO DDD0128, DONALDS
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.