HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 2960L25B08
- Mfr # PPL9600-8-25G-V
- Zoro # G322512882
product price:Â
$
30.99
/ea
Sold in multiples of 2 for
$61.98
Key Features
Replaces OEM Part
AIAG HF3251F, AIAG HF3251N, AIRFIL AFKOVL8125, AIRFIL AFKOVL8125V, BALDWIN H8076, BALDWIN H9076, BEHRINGER BE9600825A, BEHRINGER BE9600825AV, BIG A 92688, BUCYRUS ERIE 62300418, CARQUEST 85688, CATERPILLAR 3I0586, CROSLAND 7055, DIAGNETICS LPA308V25, DIAM
Filter Media
MICROGLASS
Height
8.31
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25G-V
- Zoro #
- G322512882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3251F, AIAG HF3251N, AIRFIL AFKOVL8125, AIRFIL AFKOVL8125V, BALDWIN H8076, BALDWIN H9076, BEHRINGER BE9600825A, BEHRINGER BE9600825AV, BIG A 92688, BUCYRUS ERIE 62300418, CARQUEST 85688, CATERPILLAR 3I0586, CROSLAND 7055, DIAGNETICS LPA308V25, DIAM
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/20
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.