HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 2965L25B08
- Mfr # PPL9650-8-25G-V
- Zoro # G322546245
product price:Â
$
37.59
/ea
Sold in multiples of 2 for
$75.18
Key Features
Replaces OEM Part
BALDWIN H8098, BEHRINGER BE9650825A, CATERPILLAR 3I0690, DONALDSON DT9650825UM, DONALDSON P165586, DONALDSON P566228, EPPENSTEINER 169650H20LL212SP, FAIREY ARLON (PARKER) R950H0825A, FAIREY ARLON (PARKER) R950Z0825A, FILTER-MART F96508K25B, FILTER-MART F9
Filter Media
MICROGLASS
Height
8.39
Micron Rating
20
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-8-25G-V
- Zoro #
- G322546245
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8098, BEHRINGER BE9650825A, CATERPILLAR 3I0690, DONALDSON DT9650825UM, DONALDSON P165586, DONALDSON P566228, EPPENSTEINER 169650H20LL212SP, FAIREY ARLON (PARKER) R950H0825A, FAIREY ARLON (PARKER) R950Z0825A, FILTER-MART F96508K25B, FILTER-MART F9
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.7
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 8.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.