Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 2970L12B18
- Mfr # PPL9700-18-10G-B
- Zoro # G322515692
product price:Â
$
55.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL610410, CIM-TEK 30142, DONALDSON P174249, FILTER-MART 051061, FILTER-MART F970018K12B, FILTERSOFT H9718MDBL, FILTER-X XH01846, FILTREC D651G10A, HYDAC/HYCON 50318D10BN, HYDAC/HYCON H2K010BN, HY-PRO HPKL1812MB, LUBER FINER (CHAMPION LABS) LH87
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10G-B
- Zoro #
- G322515692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- AIRFIL AFPOVL610410, CIM-TEK 30142, DONALDSON P174249, FILTER-MART 051061, FILTER-MART F970018K12B, FILTERSOFT H9718MDBL, FILTER-X XH01846, FILTREC D651G10A, HYDAC/HYCON 50318D10BN, HYDAC/HYCON H2K010BN, HY-PRO HPKL1812MB, LUBER FINER (CHAMPION LABS) LH87
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61