Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 3820DGCV13
- Mfr # PPL8200-13-3G-V
- Zoro # G322501534
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
DONALDSON DT8200135UM, DONALDSON P174541, DONALDSON P566465, EPPENSTEINER 168200H3LL325TP, FAIREY ARLON (PARKER) R820H1303A, FAIREY ARLON (PARKER) R820H1303h, FAIREY ARLON (PARKER) R820Z1303A, FAIREY ARLON (PARKER) R820Z1303H, FILTER-MART F820013K3B, FILT
Filter Media
MICROGLASS
Height
12.96
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-13-3G-V
- Zoro #
- G322501534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- DONALDSON DT8200135UM, DONALDSON P174541, DONALDSON P566465, EPPENSTEINER 168200H3LL325TP, FAIREY ARLON (PARKER) R820H1303A, FAIREY ARLON (PARKER) R820H1303h, FAIREY ARLON (PARKER) R820Z1303A, FAIREY ARLON (PARKER) R820Z1303H, FILTER-MART F820013K3B, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Top
- 3.09
- ID Top
- 1.5
- OD Bottom
- 3.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.