Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 3910GGMV13
- Mfr # PPL9100-13-25G-V
- Zoro # G922571180
product price:Â
$
49.99
/ea
Key Features
Height
12.99
Micron Rating
20
ID Top
1.31
Filter Media
MICROGLASS
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-25G-V
- Zoro #
- G922571180
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- ID Top
- 1.31
- Filter Media
- MICROGLASS
- OD Top
- 2.76
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Bottom
- 2.76
- Replaces OEM Part
- DONALDSON P566639, EPPENSTEINER 169100TH20SLE000P, EPPENSTEINER 169100TH20SLE000V, FILTREC D182G25A, FILTREC D182G25AV, HYDAC/HYCON 01269119, HYDAC/HYCON 11213D25BN, HYDAC/HYCON 11213D25BNV, HY-PRO HP900L1325MB, HY-PRO HP900L1325MV, MAHLE 9100EAL202F3, MA
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.