Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 3960SGEB13
Mfr # PPL9600-13-6G-HC-V
Zoro # G822514294
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169601H6LL2325TP, EPPENSTEINER 169601TH6SLF000P, EPPENSTEINER 169601TH6SLF000V, EPPENSTEINER 169601TH6XLF000P, EPPENSTEINER 169601TH6XLF000V, FILTER-MART F960113K6B, FILTER-X XH01484, FILTREC D142G06B, FILTREC D142G06BV, HYDAC/HYCON 2062411,
Filter Media
MICROGLASS
Height
12.98
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-6G-HC-V
- Zoro #
- G822514294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.98
Details
- Replaces OEM Part
- EPPENSTEINER 169601H6LL2325TP, EPPENSTEINER 169601TH6SLF000P, EPPENSTEINER 169601TH6SLF000V, EPPENSTEINER 169601TH6XLF000P, EPPENSTEINER 169601TH6XLF000V, FILTER-MART F960113K6B, FILTER-X XH01484, FILTREC D142G06B, FILTREC D142G06BV, HYDAC/HYCON 2062411,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Top
- 3.15