Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES F170A062
- Mfr # PFA170-5-6G-V
- Zoro # G022463309
product price:Â
$
39.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL92A6, DONALDSON DT017028UM, DONALDSON P567010, FAIREY ARLON (PARKER) 170L201A, FAIREY ARLON (PARKER) 170L221A, FAIREY ARLON (PARKER) 170Z201A, FAIREY ARLON (PARKER) 170Z221A, FILTER-MART 322408, FILTER-X XH02047, FILTREC D911G01, FILTREC D911
Filter Media
MICROGLASS
Height
4.82
Micron Rating
5
ID Top
0.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA170-5-6G-V
- Zoro #
- G022463309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.82
Details
- Replaces OEM Part
- AIRFIL AFKOVL92A6, DONALDSON DT017028UM, DONALDSON P567010, FAIREY ARLON (PARKER) 170L201A, FAIREY ARLON (PARKER) 170L221A, FAIREY ARLON (PARKER) 170Z201A, FAIREY ARLON (PARKER) 170Z221A, FILTER-MART 322408, FILTER-X XH02047, FILTREC D911G01, FILTREC D911
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.77
- Collapse Pressure
- 365
- OD Top
- 2.18
- OD Bottom
- 2.18
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.