Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES H075D20N
- Mfr # PHY75-7-20G-V
- Zoro # G822532717
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT0075D25UM, DONALDSON P566657, FILTREC DHD75G20B, FILTREC DHD75G20V, GREGOIRE 170117, HYDAC/HYCON 01253021, HYDAC/HYCON 01262051, HYDAC/HYCON 0075D020BN3HC, HYDAC/HYCON 0075D020BN3HCV, HYDAC/HYCON 0075D020BNHC, HYDAC/HYCON 0075D020BNHC2, HYDAC/
Filter Media
MICROGLASS
Height
6.69
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-20G-V
- Zoro #
- G822532717
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT0075D25UM, DONALDSON P566657, FILTREC DHD75G20B, FILTREC DHD75G20V, GREGOIRE 170117, HYDAC/HYCON 01253021, HYDAC/HYCON 01262051, HYDAC/HYCON 0075D020BN3HC, HYDAC/HYCON 0075D020BN3HCV, HYDAC/HYCON 0075D020BNHC, HYDAC/HYCON 0075D020BNHC2, HYDAC/
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 2.22
- OD Top
- 2.22
- ID Top
- 1
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.