Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1372
- Mfr # PMH034-6-60SS-V
- Zoro # G822509764
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G60G000P, FILTER-X XH02449, FILTREC DMD034B60B, FILTREC DMD034B60V, HY-PRO HP34NL560WB, HY-PRO HP34NL560WV, INTERNORMEN 303324, INTERNORMEN 0485203460G16EP, INTERNORMEN 0485203460G16EV, JURA FILTRATION SH64016, MAHLE 852034DRG60, MAIN FI
Filter Media
304 SS WIRE
Height
5.66
Micron Rating
60
OD Top
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-60SS-V
- Zoro #
- G822509764
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140G60G000P, FILTER-X XH02449, FILTREC DMD034B60B, FILTREC DMD034B60V, HY-PRO HP34NL560WB, HY-PRO HP34NL560WV, INTERNORMEN 303324, INTERNORMEN 0485203460G16EP, INTERNORMEN 0485203460G16EV, JURA FILTRATION SH64016, MAHLE 852034DRG60, MAIN FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.06
- Collapse Pressure
- 435
- ID Top
- 1.09
- OD Bottom
- 3.08
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.