HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1449
- Mfr # PMH8515-6-20P
- Zoro # G822515239
product price:Â
$
31.99
/ea
Sold in multiples of 2 for
$63.98
Key Features
Replaces OEM Part
BITZER 3620402, DONALDSON P174290, EPPENSTEINER 181015P25E000P, FILTER-MART 012203, FILTER-MART 051114, FILTER-X XH02388, FILTREC DMD0015D20B, JURA FILTRATION SH84099, MAHLE PI1015MIC25, MAIN FILTER MF0060979, NATIONAL FILTERS 105184519, NATIONAL FILTERS
Filter Media
PAPER
Height
5.59
Micron Rating
20
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-20P
- Zoro #
- G822515239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- BITZER 3620402, DONALDSON P174290, EPPENSTEINER 181015P25E000P, FILTER-MART 012203, FILTER-MART 051114, FILTER-X XH02388, FILTREC DMD0015D20B, JURA FILTRATION SH84099, MAHLE PI1015MIC25, MAIN FILTER MF0060979, NATIONAL FILTERS 105184519, NATIONAL FILTERS
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.88
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.