Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1498
- Mfr # PMH127-7-10G-V
- Zoro # G322510239
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29610, EPPENSTEINER 1880H10SLG000P, EPPENSTEINER 1880H10XLG000P, FILTER-X XH02538, FILTREC DMD127E10B, FILTREC DMD127E10V, FINN FILTER (PARKER) FC5018F010BS, FINN FILTER (PARKER) FFKPVL1501810ABS, HYDAC/HYCON 01269171, HYDAC/HYCON 2085D10BN,
Filter Media
MICROGLASS
Height
7
Micron Rating
10
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-10G-V
- Zoro #
- G322510239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29610, EPPENSTEINER 1880H10SLG000P, EPPENSTEINER 1880H10XLG000P, FILTER-X XH02538, FILTREC DMD127E10B, FILTREC DMD127E10V, FINN FILTER (PARKER) FC5018F010BS, FINN FILTER (PARKER) FFKPVL1501810ABS, HYDAC/HYCON 01269171, HYDAC/HYCON 2085D10BN,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.01
- Collapse Pressure
- 145
- ID Top
- 1.27
- OD Top
- 2.01
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.