Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1529
- Mfr # PMH8505-4-5G
- Zoro # G822473997
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
DONALDSON DT0158UM, DONALDSON P567082, EPPENSTEINER 185105H6SLE000P, EPPENSTEINER 185105H6XLE000P, FILTER-MART 050598, FILTER-X XH02330, FILTREC DMD0005E05B, HYDAC/HYCON 1269141, HYDAC/HYCON 2050D06BN, HY-PRO HP150L46M, INTERNORMEN 311314, INTERNORMEN 04P
Filter Media
MICROGLASS
Height
3.69
Micron Rating
5
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-5G
- Zoro #
- G822473997
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT0158UM, DONALDSON P567082, EPPENSTEINER 185105H6SLE000P, EPPENSTEINER 185105H6XLE000P, FILTER-MART 050598, FILTER-X XH02330, FILTREC DMD0005E05B, HYDAC/HYCON 1269141, HYDAC/HYCON 2050D06BN, HY-PRO HP150L46M, INTERNORMEN 311314, INTERNORMEN 04P
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.78
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.