Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1568
- Mfr # PMH8505-7-25SS
- Zoro # G822462311
product price:Â
$
67.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188208G25E000P, FILTER-MART 060535, FILTER-X XH02344, FILTREC DMD0008B25B, FLUITEK PS01806650U61, HY-PRO HP250L725W, INTERNORMEN 306472, INTERNORMEN 04PI820825G16EO, JURA FILTRATION SH84043, MAHLE PI8208DRG25, MAIN FILTER MF0060888, NATIONAL
Filter Media
304 SS WIRE
Height
6.75
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-25SS
- Zoro #
- G822462311
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188208G25E000P, FILTER-MART 060535, FILTER-X XH02344, FILTREC DMD0008B25B, FLUITEK PS01806650U61, HY-PRO HP250L725W, INTERNORMEN 306472, INTERNORMEN 04PI820825G16EO, JURA FILTRATION SH84043, MAHLE PI8208DRG25, MAIN FILTER MF0060888, NATIONAL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
Dimensions
- Height
- 6.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.