Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1628
- Mfr # PMH034-6-3G-HC-V
- Zoro # G322566366
product price:Â
$
91.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140H3SLC000P, EPPENSTEINER 18140H3XLC000P, FILTER-X XH02455, FILTREC DMD034F03B, FILTREC DMD034F03V, HY-PRO HP34HL53MB, HY-PRO HP34HL53MV, INTERNORMEN 306682, INTERNORMEN 048520343VGHREP, INTERNORMEN 048520343VGHREV, MAHLE 852034PSVST3, MAH
Filter Media
MICROGLASS
Height
5.68
Micron Rating
3
OD Bottom
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-3G-HC-V
- Zoro #
- G322566366
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140H3SLC000P, EPPENSTEINER 18140H3XLC000P, FILTER-X XH02455, FILTREC DMD034F03B, FILTREC DMD034F03V, HY-PRO HP34HL53MB, HY-PRO HP34HL53MV, INTERNORMEN 306682, INTERNORMEN 048520343VGHREP, INTERNORMEN 048520343VGHREV, MAHLE 852034PSVST3, MAH
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.06
- Collapse Pressure
- 3045
- ID Top
- 1.09
- Beta Ratio 1
- 200/3
- OD Top
- 3.06
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.