Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1644
- Mfr # PMH087-8-10SS-B
- Zoro # G722537140
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02483, FILTREC DMD087B10B, INTERNORMEN 306733, INTERNORMEN 0485208710G16BO, MAHLE 852087DRG10, MAIN FILTER MF0061193, PARKER G02951, SEPARATION TECHNOLOGIES ST1644, STAUFF LL100B10B, STAUFF LL100B10B2
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
10
OD Bottom
6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH087-8-10SS-B
- Zoro #
- G722537140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTER-X XH02483, FILTREC DMD087B10B, INTERNORMEN 306733, INTERNORMEN 0485208710G16BO, MAHLE 852087DRG10, MAIN FILTER MF0061193, PARKER G02951, SEPARATION TECHNOLOGIES ST1644, STAUFF LL100B10B, STAUFF LL100B10B2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 6.3
- ID Top
- 4.33
- OD Top
- 6.3
- Collapse Pressure
- 305
- ID Bottom
- 4.33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.