Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1782
- Mfr # PEP290-6-20G-V
- Zoro # G622502248
product price:Â
$
29.25
/ea
Sold in multiples of 2 for
$58.50
Key Features
Replaces OEM Part
DONALDSON P561482, EPPENSTEINER 290H20LLP, EPPENSTEINER 290H20SLA000P, EPPENSTEINER 290H20SLP, EPPENSTEINER 290H20XLA000P, EPPENSTEINER 290K25P, FILTER-X XH02806, FILTRATION GROUP E290DN2025, FILTREC DVD290E20B, FILTREC DVD290E20V, HY-PRO HP72NL625MB, HY-
Filter Media
MICROGLASS
Height
5.87
Micron Rating
20
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-20G-V
- Zoro #
- G622502248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- DONALDSON P561482, EPPENSTEINER 290H20LLP, EPPENSTEINER 290H20SLA000P, EPPENSTEINER 290H20SLP, EPPENSTEINER 290H20XLA000P, EPPENSTEINER 290K25P, FILTER-X XH02806, FILTRATION GROUP E290DN2025, FILTREC DVD290E20B, FILTREC DVD290E20V, HY-PRO HP72NL625MB, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.98
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.