Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA 55635
- Mfr # PSH120-6-25P-B
- Zoro # G722527660
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
BUSSE HE302, FILTER-X XH01631, FILTREC D260C25, JURA FILTRATION SH63150, MAIN FILTER MF0059193, SOFIMA 55635, SOFIMA CLE120CV1, SOFIMA LE120CV1, WIX D73A25C
Filter Media
PAPER
Height
5.63
Micron Rating
20
ID Top
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-6-25P-B
- Zoro #
- G722527660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.63
Details
- Replaces OEM Part
- BUSSE HE302, FILTER-X XH01631, FILTREC D260C25, JURA FILTRATION SH63150, MAIN FILTER MF0059193, SOFIMA 55635, SOFIMA CLE120CV1, SOFIMA LE120CV1, WIX D73A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.75
- ID Bottom
- 2.58
- OD Bottom
- 5.12
- Collapse Pressure
- 75
- Beta Ratio 1
- 2/20/2026
- OD Top
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.