Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA 55635CD
- Mfr # PSH120-6-10P-B
- Zoro # G322547013
product price:Â
$
25.15
/ea
Sold in multiples of 2 for $50.30
Key Features
Replaces OEM Part
FILTREC D260C10, JURA FILTRATION SH63285, MAIN FILTER MF0059192, SOFIMA 55635CD, SOFIMA CLE120CD1, SOFIMA LE120CD1, WIX D73A10C
Filter Media
PAPER
Height
5.63
Micron Rating
10
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-6-10P-B
- Zoro #
- G322547013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.63
Details
- Replaces OEM Part
- FILTREC D260C10, JURA FILTRATION SH63285, MAIN FILTER MF0059192, SOFIMA 55635CD, SOFIMA CLE120CD1, SOFIMA LE120CD1, WIX D73A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 75
- OD Bottom
- 5.12
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 2.58
- OD Top
- 5.12
- ID Top
- 0.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.