Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA 55636
- Mfr # PSH120-8-25P-B
- Zoro # G122515908
product price:Â
$
28.29
/ea
Sold in multiples of 2 for
$56.58
Key Features
Replaces OEM Part
BUSSE HE767, FILTER-X XH01637, FILTREC D261C25, JURA FILTRATION SH63287, MAIN FILTER MF0059201, SCHUPP HY25022, SOFIMA 55636, SOFIMA CLE180CV1, SOFIMA LE180CV1, WIX D74A25C
Filter Media
PAPER
Height
8
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-25P-B
- Zoro #
- G122515908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- BUSSE HE767, FILTER-X XH01637, FILTREC D261C25, JURA FILTRATION SH63287, MAIN FILTER MF0059201, SCHUPP HY25022, SOFIMA 55636, SOFIMA CLE180CV1, SOFIMA LE180CV1, WIX D74A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 5.12
- Collapse Pressure
- 75
- ID Bottom
- 2.58
- ID Top
- 0.75
- OD Top
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.