HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH0032C1
- Mfr # PMP0201-4-6G-HC-V
- Zoro # G122508245
product price:Â
$
45.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH01244, FILTREC D108G06B, FILTREC D108G06BV, HY-PRO HP2HL46MB, HY-PRO HP2HL46MV, MAIN FILTER MF0058339, MAIN FILTER MF0575625, MP FILTRI HP0201A06AH, MP FILTRI HP0201A06AHP01, MP FILTRI HP0201A06HA, MP FILTRI HP0201A06HAP01, MP FILTRI HP0201A06H
Filter Media
MICROGLASS
Height
3.94
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP0201-4-6G-HC-V
- Zoro #
- G122508245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.94
Details
- Replaces OEM Part
- FILTER-X XH01244, FILTREC D108G06B, FILTREC D108G06BV, HY-PRO HP2HL46MB, HY-PRO HP2HL46MV, MAIN FILTER MF0058339, MAIN FILTER MF0575625, MP FILTRI HP0201A06AH, MP FILTRI HP0201A06AHP01, MP FILTRI HP0201A06HA, MP FILTRI HP0201A06HAP01, MP FILTRI HP0201A06H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.65
- OD Bottom
- 1.3
- Collapse Pressure
- 3045
- OD Top
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.