HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH1512V1
- Mfr # PPL9020-3-25G-HC-V
- Zoro # G122500584
product price:Â
$
40.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH01259, FILTREC D110G25B, FILTREC D110G25BV, JURA FILTRATION SH63803, MAIN FILTER MF0058363, MAIN FILTER MF0058364, MP FILTRI HP0651A25AH, MP FILTRI HP0651A25AHP01, MP FILTRI HP0651A25HA, MP FILTRI HP0651A25HAP01, MP FILTRI HP0651A25HV, MP FILTR
Filter Media
MICROGLASS
Height
3.39
Micron Rating
20
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-25G-HC-V
- Zoro #
- G122500584
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01259, FILTREC D110G25B, FILTREC D110G25BV, JURA FILTRATION SH63803, MAIN FILTER MF0058363, MAIN FILTER MF0058364, MP FILTRI HP0651A25AH, MP FILTRI HP0651A25AHP01, MP FILTRI HP0651A25HA, MP FILTRI HP0651A25HAP01, MP FILTRI HP0651A25HV, MP FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.78
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/20
- ID Top
- 1.05
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.