Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH3201FT1
- Mfr # PSH3201-5-3G-V
- Zoro # G822506305
product price:Â
$
45.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH01522, FILTREC D150G03A, FILTREC D150G03AV, HY-PRO HP32NL43MB, HY-PRO HP32NL43MV, IKRON HEK8540102ASFG006LCB, IKRON HHC01941, MAIN FILTER MF0058891, MAIN FILTER MF0058892, MP FILTRI HP3201A03AN, MP FILTRI HP3201A03ANP01, MP FILTRI HP3201A03NA,
Filter Media
MICROGLASS
Height
4.57
Micron Rating
3
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-3G-V
- Zoro #
- G822506305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.57
Details
- Replaces OEM Part
- FILTER-X XH01522, FILTREC D150G03A, FILTREC D150G03AV, HY-PRO HP32NL43MB, HY-PRO HP32NL43MV, IKRON HEK8540102ASFG006LCB, IKRON HHC01941, MAIN FILTER MF0058891, MAIN FILTER MF0058892, MP FILTRI HP3201A03AN, MP FILTRI HP3201A03ANP01, MP FILTRI HP3201A03NA,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/3
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.