Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH3204CV1
- Mfr # PSH3201-20-25P-V
- Zoro # G822573987
product price:Â
$
45.69
/ea
Key Features
Replaces OEM Part
FILTER-X XH01569, FILTREC D153C25A, FILTREC D153C25AV, IKRON HHC30160, MAIN FILTER MF0058997, MAIN FILTER MF0058998, MP FILTRI HP3204P25AN, MP FILTRI HP3204P25ANP01, MP FILTRI HP3204P25NA, MP FILTRI HP3204P25NAP01, MP FILTRI HP3204P25NV, MP FILTRI HP3204P
Filter Media
PAPER
Height
20.47
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-25P-V
- Zoro #
- G822573987
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01569, FILTREC D153C25A, FILTREC D153C25AV, IKRON HHC30160, MAIN FILTER MF0058997, MAIN FILTER MF0058998, MP FILTRI HP3204P25AN, MP FILTRI HP3204P25ANP01, MP FILTRI HP3204P25NA, MP FILTRI HP3204P25NAP01, MP FILTRI HP3204P25NV, MP FILTRI HP3204P
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 3.16
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.6
- OD Bottom
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.