Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH801MN1
Mfr # PPL9600-4-125SS-V
Zoro # G822462946
product price:Â
$
58.19
/ea
Key Features
Replaces OEM Part
FILTER-X XH01448, FILTREC D140T125A, FILTREC D140T125AV, HY-PRO HP60L4125WB, HY-PRO HP60L4125WV, MAIN FILTER MF0058731, MAIN FILTER MF0058732, PUROLATOR/FACET 9600EAL1003F1, PUROLATOR/FACET 9600EAL1003N1, SOFIMA CCH801MN1, SOFIMA CH801MCV11, TAISEI KOGYO
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
125
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-125SS-V
- Zoro #
- G822462946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01448, FILTREC D140T125A, FILTREC D140T125AV, HY-PRO HP60L4125WB, HY-PRO HP60L4125WV, MAIN FILTER MF0058731, MAIN FILTER MF0058732, PUROLATOR/FACET 9600EAL1003F1, PUROLATOR/FACET 9600EAL1003N1, SOFIMA CCH801MN1, SOFIMA CH801MCV11, TAISEI KOGYO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.