Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH1351CV11
- Mfr # PSH1351-5-25P-V
- Zoro # G122461656
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
FILTER-X XH01391, FILTREC D130C25A, FILTREC D130C25AV, MAIN FILTER MF0058595, MAIN FILTER MF0058596, MP FILTRI HP1351P25NA, MP FILTRI HP1351P25NAP01, MP FILTRI HP1351P25NV, MP FILTRI HP1351P25NVP01, OMT CHP421BXN, OMT CHP421C25XN, SCHUPP HY18679, SOFIMA C
Filter Media
PAPER
Height
4.72
Micron Rating
20
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-25P-V
- Zoro #
- G122461656
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01391, FILTREC D130C25A, FILTREC D130C25AV, MAIN FILTER MF0058595, MAIN FILTER MF0058596, MP FILTRI HP1351P25NA, MP FILTRI HP1351P25NAP01, MP FILTRI HP1351P25NV, MP FILTRI HP1351P25NVP01, OMT CHP421BXN, OMT CHP421C25XN, SCHUPP HY18679, SOFIMA C
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.09
- ID Top
- 1.08
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.