HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH1351RV11
- Mfr # PSH1351-5-25SS-V
- Zoro # G822549227
product price:Â
$
57.75
/ea
Key Features
Replaces OEM Part
DONALDSON 4523, FILTER-X XH01403, FILTREC D130T25A, FILTREC D130T25AV, HY-PRO HP13NL525WB, HY-PRO HP13NL525WV, JURA FILTRATION SH63952, MAIN FILTER MF0058621, MAIN FILTER MF0058622, MP FILTRI HP1351M25NA, MP FILTRI HP1351M25NAP01, MP FILTRI HP1351M25NV, M
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-25SS-V
- Zoro #
- G822549227
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4523, FILTER-X XH01403, FILTREC D130T25A, FILTREC D130T25AV, HY-PRO HP13NL525WB, HY-PRO HP13NL525WV, JURA FILTRATION SH63952, MAIN FILTER MF0058621, MAIN FILTER MF0058622, MP FILTRI HP1351M25NA, MP FILTRI HP1351M25NAP01, MP FILTRI HP1351M25NV, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- ID Top
- 1.08
- OD Top
- 2.09
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.